MECALINE 859361 MALE HOSE TAIL 25 G1IN
NICKEL-PLATED BRASS HOSE TAIL - PARALLEL MALE ADAPTERS
See technical informationSee documentsReferences
Mecaline:859361
Rubix:216A2357
EAN:3660338143762

Documents
Product details : MECALINE 859361 MALE HOSE TAIL 25 G1IN
Material: nickel-plated brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids. Temperature -20°C to +80°C. NBR seal
Technical specifications
Attributes
| Connecting diameter | g1 '' |
|---|---|
| Interior tube diameter metric | 25 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 30.70 excl. VAT
/ Each
£ 36.84 incl. VAT
- In stock: Next day delivery
