MECALINE 859358 MALE HOSE TAIL 17-G1/2
NICKEL-PLATED BRASS HOSE TAIL - PARALLEL MALE ADAPTERS
See technical informationSee documentsReferences
Mecaline:859358
Rubix:216A2352
EAN:3660338143731

Documents
Product details : MECALINE 859358 MALE HOSE TAIL 17-G1/2
Material: nickel-plated brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids. Temperature -20°C to +80°C. NBR seal
Technical specifications
Attributes
| Connecting diameter | g1/2 '' |
|---|---|
| Interior tube diameter metric | 17 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 7.72 excl. VAT
/ Each
£ 9.26 incl. VAT
- In stock: Next day delivery
