Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Deburring
Deburring
Deburring kit
LTL-NG1003 LINEAR TOOLS NOGA BURR 3 DEBURRING TOOL
LTL-NG1003 LINEAR TOOLS NOGA BURR 3 DEBURRING TOOL
Noga Burr Blade
References
ltl linear tools:
NG 1003
rubix:
1277287
Technical sheet / Technical file
Product details
Technical specifications
Product details : LTL-NG1003 LINEAR TOOLS NOGA BURR 3 DEBURRING TOOL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.61
excl. VAT
/
Each
£
12.73
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
LTL TELE BURR DEBURRING TOOL NG 3002
NOGA DB 1000 DOUBLE BURR 14
MILWAUKEE 48224255 REAMING PEN
NOGA NG3100 COUNTERSUNK DEBURRING TOOL
CUTLINE 865092 REVERSIBLE DEBURRING TOOL CAPACITY 10 - 22 MM
FACOM 325 DEBURRING-CHAMFERING KIT
LTL-RB1200 LINEAR TOOLS PLASTIC RAPID BURR DEBURRING TOOL
CUTLINE 865091 REVERSIBLE DEBURRING TOOL CAPACITY 5 - 10 MM
NOGA NG2002 MAGIC BURR 2 DEBURRING TOOL
CUTLINE 847231 DEBURRING KIT
LINEAR TOOLS PLASTIC EDGE OFF DEBURRING TOOL
CUTLINE 865090 REVERSIBLE DEBURRING TOOL CAPACITY 3 - 5 MM
NOGA NG1005 BURR 5 DEBURRING TOOL
NOGA NG 9500 PLATINUM DEBURRING BOX SET
LTL BRONZE DEBURRING BOX SET NG 9200