References
Facom:325
Rubix:80039590
EAN:3148515405006

Product details : FACOM 325 DEBURRING-CHAMFERING KIT
Deburring-chamfering set in case.
- Usable length of the blade holder: 110 mm.
- Case, dimensions (L. x D. x H.): 200 x 110 x 40 mm.
Weight: 425 g.
- Monoblock short-blade deburrer for steel and aluminium: 325.01
- Tool holder handle: 325.02
- Blade holder extension (for blades diam. 2.6 and 3.2 mm): 325.03
- Triangular scraper, sharpening on both ends: 325.05
- Set of 10 HSS steel blades (for steel and aluminium); length 23 mm; diam. 2.6 mm: 325.L1J10.
- Set of 10 HSS steel blades (for steel and aluminium); length 23 mm; diam. 3.5 mm: 325.L10J10.
- Set of 10 high-stress blades (HSS steel for steel and aluminium); length 47 mm; diam. 3.2 mm 325.L35J10.
- Usable length of the blade holder: 110 mm.
- Case, dimensions (L. x D. x H.): 200 x 110 x 40 mm.
Weight: 425 g.
- Monoblock short-blade deburrer for steel and aluminium: 325.01
- Tool holder handle: 325.02
- Blade holder extension (for blades diam. 2.6 and 3.2 mm): 325.03
- Triangular scraper, sharpening on both ends: 325.05
- Set of 10 HSS steel blades (for steel and aluminium); length 23 mm; diam. 2.6 mm: 325.L1J10.
- Set of 10 HSS steel blades (for steel and aluminium); length 23 mm; diam. 3.5 mm: 325.L10J10.
- Set of 10 high-stress blades (HSS steel for steel and aluminium); length 47 mm; diam. 3.2 mm 325.L35J10.
Strengths
Selection of tools necessary for the deburring and chamfering of steel, aluminium, copper, brass and plastics pipes.
Applications
Selection of tools necessary for the deburring and chamfering of steel, aluminium, copper, brass and plastics pipes.
Technical specifications
Attributes
| Logistic Weight | 415 g |
|---|---|
| Packaged dimensions (D x W x H) | 202x120x50 mm |
| Package weight | 425 g |
| Number of elements | 34 |
Show UNSPSC/ECL@SS
£ 126.65 excl. VAT
/ Each
£ 151.98 incl. VAT
- Delivery usually within ( 14 ) days
