SPARTEX 25219K NOISE AT WORK REGULATIONS (400X300MM)S/A VINYL

Noise

See technical information
References
Spartex:UK-25219K
Rubix:225A2834
Manufacturer :25219K
brand logo

Product details : SPARTEX 25219K NOISE AT WORK REGULATIONS (400X300MM)S/A VINYL


Mandatory Signs
Inform employees and visitors what PPE is required to be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height300 mm
Width400 mm
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
  • Usually arrives within 14 working days