References
Festo:HE-2-1/8-QS-6
Rubix:113A5281
Manufacturer :153471
EAN:4052568034887

Documents
Product details : FESTO 153471 SHUT-OFF VALVE HE-2-1/8-QS-6
Shut-off valve HE-2-1/8-QS-6 Valve function=2/2 bistable, Pneumatic Connection, port 1=R1/8, Pneumatic Connection, port 2=QS-6, Type of actuation=manual, Mounting type=(* Optional, * Line installation, * with through hole)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x24x45 mm |
|---|---|
| Logistic Weight | 34,5 g |
| Type | on/off valve |
| Type of coupling | r;qs |
Show UNSPSC/ECL@SS
£ 19.07 excl. VAT
/ Each
£ 22.88 incl. VAT
- Delivery usually within ( 2 ) days