FESTO 9800 QUICK EXHAUST VALVE SEU-3/8-NPT

Quick Exhaust Valve

See technical informationSee documents

References

Festo:SEU-3/8-NPT
Rubix:107A1284
Manufacturer :9800
EAN:4052568303501
brand logo

Technical specifications

Typequick exhaust valve
Type of couplingnpt

Documents

Product details : FESTO 9800 QUICK EXHAUST VALVE SEU-3/8-NPT


Using this element, increased piston speeds can be attained in single-acting and double-acting cylinders. Compressed air flows from the control valve to the cylinder by path 1 to 2. exhaust (3) is then closed. If the pressure at 1 decreases, 2 is exhausted to 3 through the built-in silencer. For effective performance, the quick exhaust valve must be mounted directly on the cylinder port. Noise level is reduced by the silencer.

Technical specifications


Attributes
Typequick exhaust valve
Type of couplingnpt
£ 73.42 excl. VAT
/ Each
£ 88.10 incl. VAT
  • Usually arrives within 14 working days