FESTO 153455 CHECK VALVE HB-1/4-QS-8


Non-Return Valve

References
festo:HB-1/4-QS-8
rubix:107A0448
manufacturer :153455
ean:4052568070649
HB-1/4-QS-8 Non-return valve
brand logo
Technical specifications
Typenon-return valve
Type of couplingr;qs
See all Specifications

Product details : FESTO 153455 CHECK VALVE HB-1/4-QS-8


Non-return valve HB-1/4-QS-8 Flow rate from the QS plug connector to the male thread. Valve function=Non-return function, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=R1/4, Mounting type=Threaded, Standard nominal flow rate=696 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x25x22Ā mm
Logistic Weight24,25Ā g
Typenon-return valve
Type of couplingr;qs
Show UNSPSC/ECL@SS
Ā£ 30.70 excl. VAT
/ Each
Ā£ 36.84 incl. VAT
  • Delivery usually within ( 2 ) days