FESTO 153479 SHUT-OFF VALVE HE-3-1/8-QS-6


Shut-Off Valve

References
festo:HE-3-1/8-QS-6
rubix:109A6217
manufacturer :153479
ean:4052568034955
HE-3-1/8-QS-6 Shut-off valve
brand logo
Technical specifications
Typeon/off valve
Type of couplingr;qs
See all Specifications

Product details : FESTO 153479 SHUT-OFF VALVE HE-3-1/8-QS-6


Shut-off valve HE-3-1/8-QS-6 Valve function=3/2 bistable, Pneumatic Connection, port 1=R1/8, Pneumatic Connection, port 2=QS-6, Type of actuation=manual, Mounting type=(* Optional, * Line installation, * with through hole)

Technical specifications


Attributes
Logistics dimensions (L x W x H)63x43x29Ā mm
Logistic Weight33,62Ā g
Typeon/off valve
Type of couplingr;qs
Show UNSPSC/ECL@SS
Ā£ 22.38 excl. VAT
/ Each
Ā£ 26.86 incl. VAT
  • Delivery usually within ( 6 ) days