FESTO 153453 CHECK VALVE HB-1/8-QS-8


Non-Return Valve

References
festo:HB-1/8-QS-8
rubix:107A5034
manufacturer :153453
ean:4052568034849
HB-1/8-QS-8 Non-return valve
brand logo
Technical specifications
Typenon-return valve
Type of couplingr;qs
See all Specifications

Product details : FESTO 153453 CHECK VALVE HB-1/8-QS-8


Non-return valve HB-1/8-QS-8 Flow rate from the QS plug connector to the male thread. Valve function=Non-return function, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=R1/8, Mounting type=Threaded, Standard nominal flow rate=314 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)57x17x20Ā mm
Logistic Weight22,52Ā g
Typenon-return valve
Type of couplingr;qs
Show UNSPSC/ECL@SS
Ā£ 28.62 excl. VAT
/ Each
Ā£ 34.34 incl. VAT
  • Delivery usually within ( 6 ) days