FESTO 543253 PILOTED CHECK VALVE HGL-1/8-1/8-B


Piloted non return valve

References
festo:HGL-1/8-1/8-B
rubix:107A5042
manufacturer :543253
ean:4052568005825
HGL-1/8-1/8-B Non-return valve
brand logo
Technical specifications
Typepiloted non return valve
Type of couplingg
See all Specifications

Product details : FESTO 543253 PILOTED CHECK VALVE HGL-1/8-1/8-B


Non-return valve HGL-1/8-1/8-B Controlled, with OL sealing ring Valve function=piloted non-return function, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Pilot Air port 21=G1/8, Type of actuation=pneumatic

Technical specifications


Attributes
Logistics dimensions (L x W x H)79x40x30Ā mm
Logistic Weight30,13Ā g
Typepiloted non return valve
Type of couplingg
Show UNSPSC/ECL@SS
Ā£ 49.21 excl. VAT
/ Each
Ā£ 59.05 incl. VAT
  • In stock: Next day delivery