FESTO 153463 CHECK VALVE H-QS-6


Non-Return Check Valve

References
festo:H-QS-6
rubix:107A1263
manufacturer :153463
ean:4052568011406
H-QS-6 Non-return valve
brand logo
Technical specifications
Typenon-return valve
Type of couplingqs
See all Specifications

Product details : FESTO 153463 CHECK VALVE H-QS-6


Non-return valve H-QS-6 Valve function=Non-return function, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=QS-6, Mounting type=Line installation, Standard nominal flow rate=282 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x25x17Ā mm
Logistic Weight10,51Ā g
Typenon-return valve
Type of couplingqs
Show UNSPSC/ECL@SS
Ā£ 27.43 excl. VAT
/ Each
Ā£ 32.92 incl. VAT
  • Delivery usually within ( 2 ) days