References
Festo:HB-1/2-QS-12
Rubix:107A0449
Manufacturer :153461
EAN:4052568070700

Documents
Product details : FESTO 153461 CHECK VALVE HB-1/2-QS-12
Non-return valve HB-1/2-QS-12 Flow rate from the QS plug connector to the male thread. Valve function=Non-return function, Pneumatic Connection, port 1=QS-12, Pneumatic Connection, port 2=R1/2, Mounting type=Threaded, Standard nominal flow rate=2206 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x30x32 mm |
|---|---|
| Logistic Weight | 68,5 g |
| Type | non-return valve |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Flow | 132360 l/h |
| Connection | qs-12 (steek) / r1/2 (buitendraad), schroefmontage |
| Max. service pressure | 10 bar |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 60.99 excl. VAT
/ Each
£ 73.19 incl. VAT
- Delivery usually within ( 2 ) days