Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Check valve
FESTO 153456 CHECK VALVE HA-3/8-QS-10
FESTO 153456 CHECK VALVE HA-3/8-QS-10
Non-Return Valve
References
festo:
153456
rubix:
106A9632
ean:
4052568070656
Technical specifications
Coupling
3/8
''
Material
Anodized Aluminium
Min. service pressure
-1
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153456 CHECK VALVE HA-3/8-QS-10
Technical specifications
Attributes
Coupling
3/8
''
Material
Anodized Aluminium
Min. service pressure
-1
bar
Max. service pressure
10
bar
Type
Non-Return Valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.87
excl. VAT
/
Each
£
76.64
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412007689
AVENTICS R412010588
NORGREN T50P0006 NON RETURN VALVE
AVENTICS NON RETURN VALVE 0821003025
AVENTICS R412007688
AVENTICS R412007402
NORGREN TS/523 G3/4 HI TEMP NON RETURN VALVE
JUBILEE CAS910MS 11MM CAPTIVE STRAP MS 910MM
AVENTICS R412007432
AVENTICS 0821003004
CAMOZZI MC238.V01 LOCKABLE ISOLATION VLV-3/8-3WAY-MAN MC238-V01
PARKER RHD10LCF NON RETURN VALVE
AVENTICS 0821003018
AVENTICS 0821003001
PARKER RHD22L0.2BOMDCF NON RETURN VALVE