Series NR02
Coupling | G 1/8 '' |
---|---|
Material | Die-Cast Zinc;Acrylonitrile Butadiene Rubber (Seal) |
Min. service pressure | 1 bar |
Coupling | G 1/8 '' |
---|---|
Material | Die-Cast Zinc;Acrylonitrile Butadiene Rubber (Seal) |
Min. service pressure | 1 bar |
Max. service pressure | 12 bar |
Type | Non-Return Valve |
Delivery usually within ( 5 ) days