References
Aventics:R412010588
Rubix:273A0932
Manufacturer :R412010588


Technical specifications
| Coupling | g 1/4 '' |
|---|---|
| Material | polyamide (housing);acrylonitrile butadiene rubber (seal);nickel-plated brass (port) |
| Min. service pressure | 0.5 bar |
Documents
Product details : AVENTICS R412010588
Strengths
•Inlet-side throttling
Push-in fitting/External thread
Push-in fitting/External thread
Technical specifications
Attributes
| Coupling | g 1/4 '' |
|---|---|
| Material | polyamide (housing);acrylonitrile butadiene rubber (seal);nickel-plated brass (port) |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Type | check-choke valve |
Show UNSPSC/ECL@SS
£ 21.87 excl. VAT
/ Each
£ 26.24 incl. VAT
- Usually arrives within 14 working days