Series NR01
Coupling | G 1/8 '' |
---|---|
Material | Brass, Nickel Plated (Housing);Acrylonitrile Butadiene Rubber (Seal) |
Min. service pressure | 0.2 bar |
Coupling | G 1/8 '' |
---|---|
Material | Brass, Nickel Plated (Housing);Acrylonitrile Butadiene Rubber (Seal) |
Min. service pressure | 0.2 bar |
Max. service pressure | 10 bar |
Type | Non-Return Valve |
Usually arrives within 14 working days