References
SMC:CG1KN40-PS
Rubix:120A7243
Manufacturer :CG1KN40-PS
EAN:3618035775410

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Type | non-rotating rod cylinder seal kit |
Documents
Product details : SMC CG1KN40-PS SEAL KIT
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options. Auto switch capable.
Strengths
•Standard: single acting, single rod, spring return/extend
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Type | non-rotating rod cylinder seal kit |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 12.97 excl. VAT
/ Each
£ 15.56 incl. VAT
- Delivery usually within ( 11 ) days