References
IMI Norgren:PU2-0508025C
Rubix:115A8830
Manufacturer :PU2-0508025C




Documents
Product details : NORGREN PU2-0508025C PLASTIC TUBING
Available in a range of colours for ease of identification. Polyurethane offers excellent mechanical properties and industry leading flexibility
Strengths
25m lengths supplied in cartons providing good protection and easy storage
Compressed air
light stabilised and has hardness of Shore D 52
PUR offers excellent mechanical properties and industry leading flexibility
Compressed air
light stabilised and has hardness of Shore D 52
PUR offers excellent mechanical properties and industry leading flexibility
Technical specifications
Attributes
| Inner diameter | 5.5 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | blue |
| Material | polyurethane (pur) - light stabilised, shore d 52 (98 shore a) |
| Reel length | 25 m |
| Min. service pressure | 0 bar |
| Min. temperature | -40 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 52.16 excl. VAT
/ Each
£ 62.59 incl. VAT
- Usually arrives within 14 working days
