References
SMC:T0425W-20
Rubix:114A4083
Manufacturer :T0425W-20
EAN:3618036145663

Documents
Product details : SMC T0425W-20 TUBE NYLON
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0425 (ODØ4 IDØ2.5)
Color: W (White)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0425 (ODØ4 IDØ2.5)
Color: W (White)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x355x320 mm |
|---|---|
| Logistic Weight | 41 g |
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | white |
| Material | nylon 12 |
| Reel length | 20 m |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
- Delivery usually within ( 4 ) days