FESTO 553900 500MTR PLASTIC TUBING

Plastic tubing PAN

See technical informationSee documents
References
Festo:PAN-4X0,75-SW-500
Rubix:392A3493
Manufacturer :553900
EAN:4052568053116
PAN-4X0,75-SW-500 Plastic tubing
Technical specifications
Inner diameter2.9 mm
Outer diameter4 mm
Colourblack
See all Specifications
Documents

Product details : FESTO 553900 500MTR PLASTIC TUBING


The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges

Strengths

  • Polyamide
  • High thermal and mechanical load capacities
  • Highly resistant to microbes
  • Operating medium: compressed air, vacuum

Technical specifications


Attributes
Logistic Weight14,66 g
Inner diameter2.9 mm
Outer diameter4 mm
Colourblack
Materialthermoplastic elastomer tpe-a (polyamide-based)
Reel length500 m
Min. service pressure -0.95 bar
Min. temperature-30 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 525.00 excl. VAT
/ Each
£ 630.00 incl. VAT
  • Delivery usually within ( 2 ) days