References
Festo:MS4-LOE-1/4-R
Rubix:123A4406
Manufacturer :529411
EAN:4052568085025

Technical specifications
| Material | die-cast aluminum, pc |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 2200 l/min |
Documents
Product details : FESTO 529411 LUBRICATOR MS4-LOE-1/4-R
Lubricator MS4-LOE-1/4-R Plastic bowl with plastic bowl guard, direction of flow: from left to right. Size=4, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=30 cm3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 177x55x75 mm |
|---|---|
| Logistic Weight | 311,2 g |
| Material | die-cast aluminum, pc |
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 2200 l/min |
Show UNSPSC/ECL@SS
£ 36.49 excl. VAT
/ Each
£ 43.79 incl. VAT
- Delivery usually within ( 6 ) days