Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Lubricators
FESTO 162681 LUBRICATOR LOE-3/4-D-MIDI
FESTO 162681 LUBRICATOR LOE-3/4-D-MIDI
LOE Oiler
References
festo:
LOE-3/4-D-MIDI
rubix:
123A3220
manufacturer :
162681
ean:
4052568072421
Technical specifications
Material
PC
Threading diameter (inch)
3/4
''
Volume flow rate
6300
l/min
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162681 LUBRICATOR LOE-3/4-D-MIDI
Lubricator LOE-3/4-D-MIDI With metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=110 cm3
Technical specifications
Attributes
Logistic Weight
866
g
Material
PC
Threading diameter (inch)
3/4
''
Volume flow rate
6300
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.82
excl. VAT
/
Each
£
117.38
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS 0821301413
SMC AL10-M5-A LUBRICATOR
FESTO 529779 LUBRICATOR MS6-LOE-1/4-R
NORGREN L72M-2GP-ETN MICRO-FOG LUBRICATOR EXCELON
PERMA 117222 STAR VARIO DRIVE FOR CARTIDGE
SMC EAL430-F04-1 LUBRICATOR
FESTO 159587 LUBRICATOR LOE-1/2-D-MIDI
AVENTICS 0821301411
SMC LMU200-53-Q
NORGREN L64M-3GP-EDN MICRO-FOG LUBRICATOR OLYMPIAN
AVENTICS R412007655
SMC AL60-F10-A LUBRICATOR
NORGREN L64M-6GP-EDN MICRO-FOG LUBRICATOR OLYMPIAN
SMC AL40-04-A LUBRICATOR
AVENTICS 0821301440