FESTO 8030278 DOUBLE NIPPLE NPFC-D-2R18-M


NPFC double nipple

References
festo:NPFC-D-2R18-M
rubix:118A2523
manufacturer :8030278
ean:4052568063801
NPFC-D-2R18-M Double nipple
brand logo
Technical specifications
Typethreaded fitting npfc
See all Specifications

Product details : FESTO 8030278 DOUBLE NIPPLE NPFC-D-2R18-M


Double nipple NPFC-D-2R18-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight9,4 g
Typethreaded fitting npfc
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ 10 pieces
£ 7.44 incl. VAT
  • Delivery usually within ( 6 ) days