FESTO 9492 COMMON SUPPLY MANIFOLD PAL-1/2-2


PAL P Manifold Strip

References
festo:PAL-1/2-2
rubix:112A9342
manufacturer :9492
ean:4052568065560
PAL-1/2-2 Common supply manifold
brand logo
Technical specifications
TypeP-Manifold Strip for Tiger Classic
See all Specifications

Product details : FESTO 9492 COMMON SUPPLY MANIFOLD PAL-1/2-2


Common supply manifold PAL-1/2-2 Assembly Position=Any, Max. number of valve Positions=2, Product weight=770 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/4

Technical specifications


Attributes
Logistic Weight770Ā g
TypeP-Manifold Strip for Tiger Classic
Show UNSPSC/ECL@SS
Ā£ 75.75 excl. VAT
/ Each
Ā£ 90.90 incl. VAT
  • Delivery usually within ( 6 ) days