Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Accessoires and parts for couplines
CENTAUR HG 20W 20MM HEAVY GAUGE CONDUIT WHITE
CENTAUR HG 20W 20MM HEAVY GAUGE CONDUIT WHITE
Round Conduit Heavy Gauge
References
centaur manufacturing:
HG20W
rubix:
229A9566
Technical specifications
Type
HG
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR HG 20W 20MM HEAVY GAUGE CONDUIT WHITE
Super high impact conduit
Heavy gauge
Nominal wall thickness 1.8 mm
Technical specifications
Attributes
Type
HG
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.06
excl. VAT
/
Each
Ā£
3.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 30696 COMMON SUPPLY MANIFOLD PAL-3/8-6-B
FESTO 2142 COUPLING SOCKET KD3-1/8-A
FESTO 8030280 DOUBLE NIPPLE
FESTO 132603 CARTRIDGE
FESTO 132924 CARTRIDGE
FESTO 161018 SLOT NUT
FESTO 9190 COMMON SUPPLY MANIFOLD PAL-5-1/4-4
FESTO 211289 UNION NUT MCK-PK-3-KU
FESTO 534230 SEALING RING O-1/2-100
FESTO 15637 BARBED HOSE FITTING N-3/4-P-13-MS
FESTO 132940 CARTRIDGE
FESTO 8030295 PIPE SOCKET NPFC-S-2G34-F
FESTO 2095 ROTARY DISTRIBUTOR GF-3/8
FESTO 132854 CARTRIDGE
FESTO 30559 COMMON SUPPLY MANIFOLD PAL-1/8-9-B