References
NTN:UCC316D1
Rubix:205A9433
EAN:4547359212235



Product details : NTN UCC316D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Cylindrical sleeve bearing unit, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x86 mm |
|---|---|
| Logistic Weight | 9000 g |
| Inner diameter | 80 mm |
| Type | ucc bearing |
| Material | cast iron |
| Series | ucc300 |
| Width | 86 mm |
Show UNSPSC/ECL@SS
£ 245.82 excl. VAT
/ Each
£ 294.98 incl. VAT
- Usually arrives within 14 working days
