NTN - Needle Roller Bearing - 1R55X63X45
Inner diameter | 55 mm |
---|---|
Outer diameter | 63 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 63x63x45 mm |
---|---|
Logistic Weight | 257 g |
Inner diameter | 55 mm |
Outer diameter | 63 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days