DICHTOMATK 49110468 FREUDENBERG SEAL


O-Ring Cord

References
dichtomatik:49110468
rubix:251A9499
manufacturer :RS 3,50 EP7041
brand logo
brand logo
Technical specifications
Cross-section diameter3.5 mm
MaterialEPDM
Shore A Hardness70 Shore
See all Specifications

Product details : DICHTOMATK 49110468 FREUDENBERG SEAL


Round cords and round cord rings from the Dichtomatik brand achieve their sealing effect from the deformation of the cross section after installation and compression into the installation space. As static seals, they are superbly suited for tube fittings and cap seals in container construction. Round cords and round cord rings are available in the materials NBR, FKM, EPDM and VMQ. Round cords mostly serve as the base product for round cord rings. They are extruded as finite strands. A round cord ring is comparable to an O-Ring, not just in its cross-section but in its handling and application as well. Round cord rings are often used for repairs and assembled to size on site. Depending on the purpose, a round cord joint for a round cord ring can be established with cyanoacrylate (e. g. Loctite 406®) – or two-component adhesives. The temperature limit during use is about 80°C. For EPDM, VMQ and FKM round cords, a special primer (e. g. Loctite 770®) can be used in certain circumstances.

Strengths

•Media pressure strengthens the sealing function in the operational state
Round cords can be individually joined into round cord rings in the desired dimensions at the point of use
In the case of round cord rings: a high degree of flexibility thanks to customized dimensions
The material VMQ 60 is suited to food contact

Applications

Seawater;Other Demanding Uses

Technical specifications


Attributes
Cross-section diameter3.5 mm
MaterialEPDM
Shore A Hardness70 Shore
ColourBlack
Number of the standard1
Show UNSPSC/ECL@SS
£ 1.12 excl. VAT
/ Each
£ 1.34 incl. VAT
  • Usually arrives within 14 working days