FREUDENBERG BS119FPM75 ORING VITON 75 15/16 ID 0.103 C/S BS119


O-ring FKM

References
freudenberg sealing technologies:OR 23,47 X 2,62 80 FKM 33034
rubix:235A2156
manufacturer :40303902
brand logo
brand logo
Technical specifications
Inner diameter23.47 mm
Cross-section diameter2.62 mm
MaterialFKM
See all Specifications

Product details : FREUDENBERG BS119FPM75 ORING VITON 75 15/16 ID 0.103 C/S BS119


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.

Strengths

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case FKM. All catalogue materials for o-rings are specified and certified.

Technical specifications


Attributes
Logistic Weight0,923 g
Inner diameter23.47 mm
Cross-section diameter2.62 mm
MaterialFKM
Shore A Hardness80 Shore
Show UNSPSC/ECL@SS
£ 0.14 excl. VAT
/ Each
£ 0.16 incl. VAT
  • Usually arrives within 14 working days