References
Dichtomatik:OR 105,00 3,50 70 NBR S1OR71
Rubix:167A3880
Manufacturer :67192107


Technical specifications
| Inner diameter | 105 mm |
|---|---|
| Cross-section diameter | 3.5 mm |
| Material | nbr |
Product details : DICHTOMATK NITRILE O RING 70SH O-RING 0105,00X03,50 NBR 70
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Inner diameter | 105 mm |
| Cross-section diameter | 3.5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 0.26 excl. VAT
/ Each
£ 0.31 incl. VAT
- Usually arrives within 14 working days