References
Dichtomatik:12670
Rubix:252A4502
Manufacturer :12670


Technical specifications
| Inner diameter | 164.77 mm |
|---|---|
| Cross-section diameter | 2.62 mm |
| Material | fkm/fpm |
Product details : DICHTOMATK 67196919 FREUDENBERG SEAL
Or 164.77 × 2.62 FKM 80 O-ring
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Inner diameter | 164.77 mm |
| Cross-section diameter | 2.62 mm |
| Material | fkm/fpm |
| Shore A Hardness | 80 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 2.72 excl. VAT
/ Each
£ 3.26 incl. VAT
- Usually arrives within 14 working days