References
Dichtomatik:OR 216,00 4,00 70 NBR S1OR71
Rubix:252A3779
Manufacturer :67187465


Technical specifications
| Inner diameter | 216 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
Product details : DICHTOMATK 67187465 FREUDENBERG SEAL
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Inner diameter | 216 mm |
| Cross-section diameter | 4 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 0.71 excl. VAT
/ Each
£ 0.86 incl. VAT
- Usually arrives within 14 working days