References
Dichtomatik:67192603
Rubix:262A2578
Manufacturer :67192603


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
Product details : DICHTOMATK OR 2000 200 80 NBR NB8071 OR 20
O-rings are endless round density rings with circular cross-section. They are used primarily for sealing stationary machine parts against liquid or gaseous media. O-rings are static sealing elements, but under certain conditions they can also be used as dynamic sealing elements in axial, rotary or oscillating motion.
Applications
O-rings are used primarily for sealing stationary machine parts against liquid or gaseous media. However, under certain requirements and conditions use in a dynamic application is possible, for example in rotating movements.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 20 mm |
| Cross-section diameter | 2 mm |
| Material | nbr |
| Shore A Hardness | 80 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 0.05 excl. VAT
/ Each
£ 0.06 incl. VAT
- Usually arrives within 14 working days