References
Dichtomatik:67190565
Rubix:45033882
Manufacturer :OR 5,10 1,60 70 NBR NB7071


Technical specifications
| Inner diameter | 5.1 mm |
|---|---|
| Cross-section diameter | 1.6 mm |
| Material | nbr |
Product details : DICHTOMATIK MET ORING NTRILE70SH O-RING 0005,10X01,60 NBR 70
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 5.1 mm |
| Cross-section diameter | 1.6 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 0.01 excl. VAT
/ Each
£ 0.01 incl. VAT
- In stock: Next day delivery