METRIC ORING 24MM DIAMETER 4MM CROSS SECTION NITRILE 70 SHORE HARDNESS


O-Ring

References
dichtomatik:49449932
rubix:81136411
manufacturer :OR 24,00 4,00 70 NBR NB7071
brand logo
brand logo
Technical specifications
Inner diameter24 mm
Cross-section diameter4 mm
MaterialNBR
See all Specifications

Product details : METRIC ORING 24MM DIAMETER 4MM CROSS SECTION NITRILE 70 SHORE HARDNESS


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Applications

Industrial

Technical specifications


Attributes
Logistic Weight1 g
Inner diameter24 mm
Cross-section diameter4 mm
MaterialNBR
Shore A Hardness70 Shore
Show UNSPSC/ECL@SS
£ 0.09 excl. VAT
/ Each
£ 0.11 incl. VAT
  • Usually arrives within 14 working days