References
Dichtomatik:OR 3,40 1,90 70 NBR NB7071
Rubix:168A1368
Manufacturer :67193565


Technical specifications
| Inner diameter | 3.4 mm |
|---|---|
| Cross-section diameter | 1.9 mm |
| Material | nbr |
Product details : DICHTOMATK O RING O-RING 0003,40X01,90 NBR 70
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 3.4 mm |
| Cross-section diameter | 1.9 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
£ 0.01 excl. VAT
/ Each
£ 0.01 incl. VAT
- Usually arrives within 14 working days