References
Rubix:168A4423
Manufacturer :49452677

Technical specifications
| Inner diameter | 68 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
Product details : DICHTOMATK NITRILE O RING 70SH O-RING 0068,00X02,00 NBR 70
According to DIN ISO 3601, continuous circular ring with a circular cross-section
O-rings NBR (70 Shore A) is the standard material with a wide range of applications for static pressures up to approx. 100 bar. Resistant to oils, lubricants and water (up to +80°C). Not resistant to fuels with a high aromatic content and to glycol-based brake fluids.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 68 mm |
| Cross-section diameter | 2 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 0.38 excl. VAT
/ Each
£ 0.45 incl. VAT
- Usually arrives within 14 working days