References
Dichtomatik:OR 25,00 3,50 80 FKM FP8018
Rubix:252A0905
Manufacturer :49468873


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Cross-section diameter | 3.5 mm |
| Material | fkm/fpm |
Product details : DICHTOMATK 49468873 FREUDENBERG SEAL
or 25.00x3.50 FKM 80 O-ring
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Cross-section diameter | 3.5 mm |
| Material | fkm/fpm |
| Shore A Hardness | 80 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 0.87 excl. VAT
/ Each
£ 1.04 incl. VAT
- Usually arrives within 14 working days