Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
O-ring
FESTO 345071 O-RING ISO3601 B-49X2-N-NBR75
FESTO 345071 O-RING ISO3601 B-49X2-N-NBR75
O-Ring
References
festo:
B-49X2-N-NBR75
rubix:
110A9560
Technical specifications
Inner diameter
49
mm
Cross-section diameter
2
mm
Material
NBR
See all Specifications
Product details
Technical specifications
Product details : FESTO 345071 O-RING ISO3601 B-49X2-N-NBR75
Technical specifications
Attributes
Inner diameter
49
mm
Cross-section diameter
2
mm
Material
NBR
Shore A Hardness
75
Shore
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.65
excl. VAT
/
Each
£
7.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK BS ORING NTRILE 90SH O-RING 0082,14X03,53 NBR 90
DICHTOMATK NITRILE O RING 70SH O-RING 0041,00X04,00 NBR 70
DICHTOMATK EPDM O RING 70SH O-RING 0034,59X02,62 70
DICHTOMATK SILICON O RING 70SH O-RING 0053,57X03,53 VMQ 70
METRIC ORING 11MM DIAMETER 3MM CROSS SECTION NITRILE 70 SHORE HARDNESS
DICHTOMATK 67003537 FREUDENBERG SEAL
DICHTOMATK 49449898 FREUDENBERG SEAL
DICHTOMATK NITRILE O RING 70SH O-RING 0087,00X04,00 NBR 70
DICHTOMATK 49452711 FREUDENBERG SEAL
DICHTOMATK MET ORING NTRILE70SH O-RING 0044,00X03,00 NBR 70
DICHTOMATK NITRILE O RING 70SH OR13X1NI70 67192524
SIMRIT 445700 FREUDENBERG SEAL
DICHTOMATK NITRILE O RING 70SH O-RING 0077,00X02,00 NBR 70
DICHTOMATK BS ORING VITON75SH O-RING 0091,67X03,53 FKM 75
DICHTOMATK NITRILE O RING 70SH O-RING 0052,00X06,00 NBR 70