References
Dichtomatik:OR 13,00 1,00 70 NBR NB7071
Rubix:168A5576
Manufacturer :67192524


Technical specifications
| Inner diameter | 13 mm |
|---|---|
| Cross-section diameter | 1 mm |
| Material | nbr |
Product details : DICHTOMATK NITRILE O RING 70SH OR13X1NI70 67192524
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Applications
Industrial
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 13 mm |
| Cross-section diameter | 1 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 0.01 excl. VAT
/ Each
£ 0.01 incl. VAT
- Usually arrives within 14 working days