References
Dichtomatik:OR 32,20 3,00 80 FKM FP8071
Rubix:252A0921
Manufacturer :49470309


Technical specifications
| Inner diameter | 32.2 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | fkm/fpm |
Product details : DICHTOMATK 49470309 FREUDENBERG SEAL
Or 32.20x3.00 FKM 80 O-ring
Technical specifications
Attributes
| Inner diameter | 32.2 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | fkm/fpm |
| Shore A Hardness | 80 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 0.69 excl. VAT
/ Each
£ 0.83 incl. VAT
- Usually arrives within 14 working days