MET ORING NTRILE70SH O-RING 0009,00X03,00 NBR 70


O-Ring

References
dichtomatik:67003992
rubix:168A5383
manufacturer :OR 9,00 3,00 70 NBR NB7027
brand logo
brand logo
Technical specifications
Inner diameter9 mm
Cross-section diameter3 mm
MaterialNBR
See all Specifications

Product details : MET ORING NTRILE70SH O-RING 0009,00X03,00 NBR 70


According to DIN ISO 3601 Endless, circular ring with a circular cross section Seal material: EPDM, FKM, HNBR, NBR, PTFE, VMQ

Strengths

•Sealing effect due to cross-sectional deformation after installation and axial or radial compression in the installation space
In the operating state, media pressure reinforces the sealing function
Universally applicable Reliable design with broad application spectrum for moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers

Applications

Universal Application

Technical specifications


Attributes
Inner diameter9 mm
Cross-section diameter3 mm
MaterialNBR
Shore A Hardness70 Shore
Show UNSPSC/ECL@SS
£ 0.03 excl. VAT
/ Each
£ 0.03 incl. VAT
  • Usually arrives within 14 working days