ORING 99.5MM ID X 3.0MM CROSS SECTION NI70 SHORE HARDNESS


O-Ring

References
dichtomatik:67003777
rubix:81136417
manufacturer :OR 99,50 3,00 70 NBR NB7027
brand logo
brand logo

Product details : ORING 99.5MM ID X 3.0MM CROSS SECTION NI70 SHORE HARDNESS


According to DIN ISO 3601 Endless, circular ring with a circular cross section Seal material: EPDM, FKM, HNBR, NBR, PTFE, VMQ

Strengths

•Sealing effect due to cross-sectional deformation after installation and axial or radial compression in the installation space
In the operating state, media pressure reinforces the sealing function
Universally applicable Reliable design with broad application spectrum for moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers

Applications

Universal Application

Technical specifications


Attributes
No attributes to display for this product
£ 0.17 excl. VAT
/ Each
£ 0.21 incl. VAT
  • In stock: Next day delivery