NORGREN B64G-NNK-MD2-RMN FILTER-REGULATOR OLYMPIAN 64
Filter-regulator Olympian Plus manual drain series B64G
See technical informationReferences
IMI Norgren:B64G-NNK-MD2-RMN
Rubix:120A2983
Manufacturer :B64G-NNK-MD2-RMN

Product details : NORGREN B64G-NNK-MD2-RMN FILTER-REGULATOR OLYMPIAN 64
▪ High efficiency water removal
▪ Good regulation characteristics
▪ Non-rising adjusting knob has snap-action lock
▪ Good regulation characteristics
▪ Non-rising adjusting knob has snap-action lock
Filter Regulator B64 No Yoke Manual Drain
Technical specifications
Attributes
| Filter fineness | 25 µm |
|---|---|
| Type | filterregler b64, ohne rahmen, manuelle entleerung |
| Material | zinc alloy (body and yoke); aluminum (connecting piece and metal bowl) |
| Volume flow rate | 6360 l/min |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Connection | ohne rahmen |
Show UNSPSC/ECL@SS
£ 209.14 excl. VAT
/ Each
£ 250.97 incl. VAT
- Usually arrives within 14 working days
