ROCKFALL RF160 OHM ELECTRICAL HAZARD BOA SAFETY BOOT UK8 EU42
Ohm Safety Footwear
See technical informationSee documentsReferences
Rock Fall:RF160-42
Rubix:162A5236
Manufacturer :RF160-8
EAN:5060441695246

Documents
Product details : ROCKFALL RF160 OHM ELECTRICAL HAZARD BOA SAFETY BOOT UK8 EU42
The RF160 Ohm is a unique development in Safety Footwear. It’s an Electrical Hazard boot packed with technical performance features and has the ‘guaranteed for life’ BOA® Fit System that enables a perfect fit and can easily be operated whilst wearing gloves. It has a 100% non metallic protective components, including a fibreglass toecap and composite midsole. The outsole complex is a dual density EVA nitrile rubber outsole which offers enhanced abrasion resistance whilst providing exceptional shock absorption and weight reduction.
Strengths
Electrical Hazard
Protective Toecap
Protective Midsole
Water Repellent Upper
Oil Resistant
SRC Slip Rated
100% Non-Metallic Construction
Protective Toecap
Protective Midsole
Water Repellent Upper
Oil Resistant
SRC Slip Rated
100% Non-Metallic Construction
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Main material | nubuck |
| Metal free | yes |
| Type of soles | dual density eva nitrile rubber outsole |
| UK shoe size | 8 |
| Material | nubuck |
Show UNSPSC/ECL@SS
£ 91.31 excl. VAT
/ Each
£ 109.57 incl. VAT
- In stock: Next day delivery
