oil safe:101005
rubix:1249249

- Volume: 5 l
- Colour: white
- Material: ultra high density polyethylene
pressol:06 065
rubix:80981500
ean:4103810060656

- Volume: 250 l
- Colour: colourless
- Material: low density polyethylene
draper:09052
rubix:381A7382
manufacturer :09052
ean:5059482040184

- Volume: 5 l
- Colour: green
- Material: high-quality virgin hdpe plastic
macnaught:L-OC-3L
rubix:392A2363
manufacturer :L-OC-3L

- Volume: 3 l
- Colour: white
- Material: hdpe plastic
draper:07826
rubix:381A7157
manufacturer :07826
ean:5010559078264

- Volume: 20 l
- Colour: green
- Material: steel
draper:21718
rubix:155A5449
manufacturer :21718

- Volume: 0.3 l
- Colour: blue
- Material: plastic
mato:OS7511
rubix:404A9985
manufacturer :OS7511

- Volume: 3 l
- Colour: white
- Material: plastic
draper:07610
rubix:381A7128
manufacturer :07610
ean:5010559076109

- Volume: 10 l
- Colour: green
- Material: steel
draper:07218
rubix:381A7063
manufacturer :07218
ean:5010559072187

- Volume: 20 l
- Colour: green
- Material: steel
draper:07875
rubix:381A7166
manufacturer :07875
ean:5010559078752

- Volume: 20 l
- Colour: black
- Material: steel
draper:08115
rubix:381A7185
manufacturer :08115
ean:5010559081158

- Volume: 20 l
- Colour: red
- Material: steel
draper:21719
rubix:80252136
manufacturer :21719

- Volume: 0.5 l
- Colour: blue
- Material: steel
draper:07741
rubix:381A7145
manufacturer :07741
ean:5010559077410

- Volume: 10 l
- Colour: red
- Material: steel
draper:07664
rubix:381A7136
manufacturer :07664
ean:5010559076642

- Volume: 10 l
- Colour: black
- Material: steel
draper:07257
rubix:381A7066
manufacturer :07257
ean:5010559072576

- Volume: 20 l
- Colour: black
- Material: steel
draper:07568
rubix:381A7118
manufacturer :07568
ean:5010559075683

- Volume: 20 l
- Colour: red
- Material: steel
smith francis:WE00102
rubix:011822

- Colour: blue
- Material: polythene
draper:21720
rubix:155A5448
manufacturer :21720

- Volume: 0.7 l
- Colour: blue
smith francis:WE00334
rubix:011818

- Colour: red
- Material: metal
draper:21716
rubix:155A5451
manufacturer :21716

- Volume: 0.125 l
- Colour: green
smith francis:WE00351
rubix:211813B

- Colour: green
- Material: polythene
smith francis:WE00409
rubix:011812

- Colour: red
- Material: metal
smith francis:WE00501
rubix:011821
draper:21717
rubix:155A5450
manufacturer :21717