Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Oil cans
WESCO WE00409 OIL CAN NO 40 500ML RED
WESCO WE00409 OIL CAN NO 40 500ML RED
Wesco oil can no 40 500ml red
References
smith francis:
WE00409
rubix:
011812
Technical specifications
Colour
Red
Material
Metal
Product details
Technical specifications
Product details : WESCO WE00409 OIL CAN NO 40 500ML RED
Strong, deep drawn metal bodies with nylon pump unit
Technical specifications
Attributes
Colour
Red
Material
Metal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.37
excl. VAT
/
Each
£
22.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PRESSOL 06065 POLY BOTTLE 250ML
WESCO WE00332 OIL CAN NO 3340 350CC GREEN
WESCO OIL CAN NO 500 NO 72
PRESSOL PS06863 TOOLBOX OILER 50ML TRANS POLY BRASS SPOUT
OIL SAFE 10L DRUM OL101010
WESCO FLEXI BRAIDED SPOUT 9 INCH FOR OIL CAN
WESCO OIL CAN AND NOZZLE 1000CC BLUE NO.75
OIL SAFE DRUM 5L LAOS63618
WESCO OIL CAN 350CC POLY GREEN
L-OC-10L LUBEMATE 10L OIL CAN
WESCO WE00208 OIL CAN NO 20
WESCO WE00334 OIL CAN NO 3340 500ML RED
L-OC-5L LUBEMATE 5L OIL CAN
L-OC-3L LUBEMATE 3L OIL CAN
OIL SAFE 3L DRUM OL101003