Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Oil cans
L-OC-10L LUBEMATE 10L OIL CAN
L-OC-10L LUBEMATE 10L OIL CAN
Oil Management System
References
macnaught:
L-OC-10L
rubix:
392A2362
manufacturer :
L-OC-10L
Technical specifications
Capacity
10
l
Colour
White
Material
HDPE Plastic
Technical sheet / Technical file
Product details
Technical specifications
Product details : L-OC-10L LUBEMATE 10L OIL CAN
Colour coded oil management system
L-OC-10L LUBEMATE OIL CAN
Technical specifications
Attributes
Capacity
10
l
Colour
White
Material
HDPE Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.95
excl. VAT
/
Each
£
52.74
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
WESCO OIL CAN 350CC POLY GREEN
WESCO WE00409 OIL CAN NO 40 500ML RED
OIL SAFE 10L DRUM OL101010
L-OC-3L LUBEMATE 3L OIL CAN
WESCO OIL CAN AND NOZZLE 1000CC BLUE NO.75
PRESSOL 06065 POLY BOTTLE 250ML
WESCO FLEXI BRAIDED SPOUT 9 INCH FOR OIL CAN
WESCO WE00332 OIL CAN NO 3340 350CC GREEN
L-OC-5L LUBEMATE 5L OIL CAN
WESCO WE00208 OIL CAN NO 20
OIL SAFE 3L DRUM OL101003
PRESSOL PS06863 TOOLBOX OILER 50ML TRANS POLY BRASS SPOUT
WESCO WE00334 OIL CAN NO 3340 500ML RED
WESCO OIL CAN NO 500 NO 72
OIL SAFE DRUM 5L LAOS63618