Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Oil cans
OIL SAFE 3L DRUM OL101003
OIL SAFE 3L DRUM OL101003
Drum
References
oil safe:
OL101003
rubix:
1249248
Technical specifications
Capacity
3
l
Colour
Colourless
Material
Engineering Plastic
Technical sheet / Technical file
Product details
Technical specifications
Product details : OIL SAFE 3L DRUM OL101003
Fully interchangeable with Oil Safe™ lids, these drums have an extra wide neck opening for rapid pouring and easy cleaning.
Technical specifications
Attributes
Capacity
3
l
Colour
Colourless
Material
Engineering Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.22
excl. VAT
/
Each
£
55.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
L-OC-5L LUBEMATE 5L OIL CAN
WESCO FLEXI BRAIDED SPOUT 9 INCH FOR OIL CAN
WESCO OIL CAN AND NOZZLE 1000CC BLUE NO.75
WESCO OIL CAN 350CC POLY GREEN
WESCO WE00409 OIL CAN NO 40 500ML RED
WESCO WE00208 OIL CAN NO 20
WESCO OIL CAN NO 500 NO 72
PRESSOL 06065 POLY BOTTLE 250ML
WESCO WE00334 OIL CAN NO 3340 500ML RED
WESCO WE00332 OIL CAN NO 3340 350CC GREEN
PRESSOL PS06863 TOOLBOX OILER 50ML TRANS POLY BRASS SPOUT
OIL SAFE DRUM 5L LAOS63618
L-OC-10L LUBEMATE 10L OIL CAN
L-OC-3L LUBEMATE 3L OIL CAN
OIL SAFE 10L DRUM OL101010